Motion
FC-051PK25T2E20H3XXCXXXSXXX

DANFOSS VLT
FC-051PK25T2E20H3XXCXXXSXXX

132F0008 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 1/3 hp Normal Duty, Output Current 1.5 A Normal Duty, IP20 Rating, 50/60 Hz, VVC+ (Voltage vector control), u/f (Frequency Control)
MI ITEM #07259275
MFR #FC-051PK25T2E20H3XXCXXXSXXX
Price$591.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
FC-051PK25T2E20H3XXCXXXSXXX

132F0008 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 1/3 hp Normal Duty, Output Current 1.5 A Normal Duty, IP20 Rating, 50/60 Hz, VVC+ (Voltage vector control), u/f (Frequency Control)
MI ITEM #07259275
MFR #FC-051PK25T2E20H3XXCXXXSXXX

Mfr description
FC-051PK25T2E20H3XXCXXXSXXX
  • Side-by-side mounting without derating is possible thanks to the compact, book-style design
  • Penetration of dust is minimized thanks to coated PCBs
  • Lifetime of the drive is extended and reliability improved as a result of the effective heat sink that removes heat from the electronics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.05/each

Specifications

Dimensions

  • Input Current
    2.4 A
  • Overall Dim Height Width Depth
    5.9 in x 2.75 in x 5.8 in
  • Weight
    2.4 lbs

Details

  • 2D Drawing
  • Additional Details
    Coated PCB No Mains Option M1-FRAME
  • Agency Listing
    RFI Class A1, B C1, ECCN EU Y901, ECCN US 3A999.a
  • Autocad Drawings
  • Backup Option Cards
    No Loc. Cont. Panel
  • Communications Option Cards
    RS485, Modbus RTU
  • Compatible Accessories
    LCP 12 with potentiometer, blank cover
  • Drive Output Voltage
    200-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Drive Type
    Micro Drive
  • Enclosure Rating
    IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    1/3 hp
  • Horsepower Rating Normal Duty
    1/3 hp
  • Input Frequency Rating
    50/60 Hz
  • Instruction Manual
  • Keypad / Display
    Available as an option, ordered separately
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    132F0008
  • Motor Phase
    3
  • Mounting Type
    Surface
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    5
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Operation Manual
  • Operation Mode
    VVC+ (Voltage vector control), u/f (Frequency Control)
  • Output Current Heavy Duty
    1.5 A
  • Output Current Normal Duty
    1.5 A
  • Overview Brochure
  • Peak Current Normal Duty
    2.3 A
  • PI / PID Controller
    PI Controller
  • PLC Functions
    Smart Logic Controller
  • Product Brochure
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Pulse Train Input
  • Quick Start Guide
  • Remote Keypad
    Remote mount kit available
  • Safety Option Cards
    0
  • Serial Communication Device Net
    No
  • Serial Communication Interbus S
    No
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    FC or Modbus RTU
  • Serial Communication Options
    Modbus RTU, EtherNet/IP
  • Serial Communication Profibus Dp
    No
  • Series
    VLT® Micro Drive FC 51
  • Standard Operating Temperature Range
    14 to 122 °F
  • Standards Met
    UL 508C, EN/IEC 61800-5-1, EN 61800-3, EN 61000-6-3/4, EN 55011, IEC 61800-3,EN 61800-3, EN 61000-6-1/2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6
  • Technical Data Sheet
  • Trade / Brand Name
    VLT Micro Drive
  • Typical Application
    Fans, Pumps, Conveyors, Irrigation
  • Warranty
    18 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)