Specifications
Details
- Accessory TypeNEMA KIT
- Enclosure RatingIP21 when installed on the FC 051
- Installation Instructions
- Manufacturer Catalog
- Overview Brochure
- Product Brochure
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range14 - 122 °F
- Warranty18 months
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)