Overview
Mfr description
NEMA 1 KIT FOR FC 51 M3 FRAME
Specifications
- Accessory TypeNEMA KIT
- Enclosure RatingIP21 when installed on the FC 051
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range14 - 122 °F
- Warranty18 months
- Manufacturer Catalog
- Product Brochure
- Overview Brochure
- Installation Instructions
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data