Motion
132B0120

DANFOSS VLT
132B0120

NEMA KIT - For Use With FC-051 Micro Drive
Mi Item #07259287
MFR #132B0120
Price$47.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
132B0120

NEMA KIT - For Use With FC-051 Micro Drive
Mi Item #07259287
MFR #132B0120

Mfr description
NEMA 1 KIT FOR FC 51 M4 FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.96/each

Specifications

Details

  • Accessory Type
    NEMA KIT
  • Enclosure Rating
    IP21 when installed on the FC 051
  • Installation Instructions
  • Manufacturer Catalog
  • Overview Brochure
  • Product Brochure
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    14 - 122 °F
  • Warranty
    18 months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)