Motion
FC-202P1K1T2E20H2XGXXXXSXXXXAXBXCXXXXDX

DANFOSS VLT
FC-202P1K1T2E20H2XGXXXXSXXXXAXBXCXXXXDX

131B9160 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 1-1/2 hp Normal Duty, Output Current 6.6 A Normal Duty, IP20 Rating, 50/60 Hz
MI ITEM #07259293
MFR #FC-202P1K1T2E20H2XGXXXXSXXXXAXBXCXXXXDX
List Price$1,607.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
FC-202P1K1T2E20H2XGXXXXSXXXXAXBXCXXXXDX

131B9160 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 1-1/2 hp Normal Duty, Output Current 6.6 A Normal Duty, IP20 Rating, 50/60 Hz
MI ITEM #07259293
MFR #FC-202P1K1T2E20H2XGXXXXSXXXXAXBXCXXXXDX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,607.67/each for your price

Overview

Mfr description
FC-202P1K1T2E20H2XGXXXXSXXXXAXBXCXXXXDX
  • Assets are protected thanks to specially designed software that prevents, for example, water hammering
  • Pump protections and sensorless pump functionality built into the product
  • Energy efficiency is maximized as a result of the drives control algorithms and design which focus on reducing heat loss
  • High energy savings related to air conditioning are ensured due to the unique back-channel-cooling concept that transfers 90% of heat away from the room
  • Electromagnetic interference and harmonic distortion are reduced thanks to the built-in, scalable RFI filter and integrated DC link chokes
  • Perfect system integration and adaptation to the application are possible due to freely programmable warnings and alerts
  • 3–8% energy savings are achieved as a result of Automatic Energy Optimization
  • Auto tuning of PI-controllers - Eliminates errors
  • Main disconnects and integral fusing Reduces installed cost by eliminating panel space

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    1-1/2 hp
  • Output Current Normal Duty
    6.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP20
  • Horsepower Rating Heavy Duty
    1-1/2 hp
  • Output Current Heavy Duty
    6.6 A
  • Peak Current Normal Duty
    9.9 A
  • Peak Current Heavy Duty
    7.3 A
  • Input Frequency Rating
    50/60 Hz
  • Overall Dim Height Width Depth
    268 mm x 90 mm x 205 mm
  • Standard Operating Temperature Range
    14 to 131 °F
  • Number Of Analog Inputs
    2
  • Number Of Digital Inputs
    6
  • Number Of Analog Outputs
    1
  • Number Of Digital Outputs
    2
  • Number of Relays
    2
  • PLC Functions
    Smart Logic Controller
  • Dynamic Braking
    Yes
  • Mounting Type
    Wall
  • Keypad / Display
    Standard
  • PI / PID Controller
    PID Controller
  • Serial Communication Onboard
    FC or Modbus RTU
  • Pulse Train Input Capability
    Pulse Train Input
  • Number Of Option Slots
    3
  • Compatible Accessories
    LCP 101/102, Profibus Adapter, Nema 1, 3R, 4X, Motor/Main Connector
  • Backup Option Cards
    24 V DC Supply MCB 107
  • Communications Option Cards
    Profibus DP MCA 101, DeviceNet MCA 104, Profinet MCA 120, EtherNet/IP MCA 121, Modbus TCP MCA 122
  • I/O Option Cards
    General Purpose I/O MCB 101, Relay Card MCB 105, Analog I/O MCB 109, Programmable I/O MCB 115
  • Feedback Option Cards
    PTC Thermistor Card MCB 112, Sensor Input MCB 114
  • Safety Option Cards
    Safety Option MCB 140, Safety Option MCB 141
  • Remote Keypad
    Remote Mount Kit
  • Typical Application
    Pumps, Irrigation
  • Series
    VLT Aqua Drive
  • Warranty
    18 months
  • Manufacturer Catalog
  • Product Brochure
  • Overview Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text