Motion
FC-202P11KT4E20H2XGXXXXSXXXXAXBXCXXXXDX

DANFOSS VLT
FC-202P11KT4E20H2XGXXXXSXXXXAXBXCXXXXDX

131F6637 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 15 hp Normal Duty, Output Current 21 A Normal Duty, IP20 Rating, 50/60 Hz
Mi Item #07259315
MFR #FC-202P11KT4E20H2XGXXXXSXXXXAXBXCXXXXDX
Price$3,742.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
FC-202P11KT4E20H2XGXXXXSXXXXAXBXCXXXXDX

131F6637 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 15 hp Normal Duty, Output Current 21 A Normal Duty, IP20 Rating, 50/60 Hz
Mi Item #07259315
MFR #FC-202P11KT4E20H2XGXXXXSXXXXAXBXCXXXXDX

Mfr description
FC-202P11KT4E20H2XGXXXXSXXXXAXBXCXXXXDX
  • Assets are protected thanks to specially designed software that prevents, for example, water hammering
  • Pump protections and sensorless pump functionality built into the product
  • Energy efficiency is maximized as a result of the drives control algorithms and design which focus on reducing heat loss
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,742.86/each

Specifications

Dimensions

  • Input Current
    24 A
  • Overall Depth
    9.8030 in, 249 mm
  • Overall Dim Height Width Depth
    399 mm x 165 mm x 249 mm
  • Overall Height
    15.7090 in, 399 mm
  • Overall Width
    6.5000 in, 165 mm
  • Weight
    22.25 lbs, 10.09 kg

Details

  • Additional Details
    RFI Filter No brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW Frame B3 No A Option No B Option No C1 option No D option
  • Automation Option Cards
    No A Option, No B Option
  • Backup Option Cards
    24 V DC Supply MCB 107
  • Communications Option Cards
    Profibus DP MCA 101, DeviceNet MCA 104, Profinet MCA 120, EtherNet/IP MCA 121, Modbus TCP MCA 122
  • Compatible Accessories
    LCP 101/102, Profibus Adapter, Nema 1, 3R, 4X, Motor/Main Connector
  • Drive Output Voltage
    380-480 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Dynamic Braking
    Yes
  • Enclosure Rating
    IP20
  • Enclosure Type
    Chassis, IP20
  • Feedback Option Cards
    PTC Thermistor Card MCB 112, Sensor Input MCB 114
  • Horsepower Rating Heavy Duty
    10 hp
  • Horsepower Rating Normal Duty
    15 hp
  • I/O Option Cards
    General Purpose I/O MCB 101, Relay Card MCB 105, Analog I/O MCB 109, Programmable I/O MCB 115
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Standard
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FC-202P11KT4E20H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Wall
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    6
  • Number Of Digital Outputs
    2
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    2
  • Output Current Heavy Duty
    21 A
  • Output Current Normal Duty
    21 A
  • Overview Brochure
  • Peak Current
    26.4 A
  • Peak Current Heavy Duty
    21.8 A
  • Peak Current Normal Duty
    23.1 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Smart Logic Controller
  • Product Brochure
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Pulse Train Input
  • Remote Keypad
    Remote Mount Kit
  • Safety Option Cards
    Safety Option MCB 140, Safety Option MCB 141
  • Serial Communication Device Net
    Optional
  • Serial Communication Onboard
    FC or Modbus RTU
  • Serial Communication Options
    DeviceNet
  • Series
    VLT Aqua Drive
  • Standard Operating Temperature Range
    14 to 131 °F
  • Trade / Brand Name
    VLT AQUA Drive FC 202
  • Typical Application
    Pumps, Irrigation
  • Warranty
    18 months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)