Motion
RACH204

ENERPAC
RACH204

Single-Acting, 25.4 ton Capacity, 3.9400 in Stroke, 9.8900 in Retracted, 13.8300 in Extended
MI ITEM #07259377
MFR #RACH204
Price$4,961.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH204

Single-Acting, 25.4 ton Capacity, 3.9400 in Stroke, 9.8900 in Retracted, 13.8300 in Extended
MI ITEM #07259377
MFR #RACH204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,961.89/each

Specifications

Dimensions

  • Extended Height
    13.8300 in
  • Retracted Height
    9.8900 in
  • Stroke  
    3.9400 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    25.4 ton
  • Oil Capacity
    19.9600 in³

Overview

Mfr description
RACH-204 CYLINDER, ALUMINUM 20 TON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought