Motion
"PRV240"
Multimeter - 240 V dc Max, 240 V ac Max
Mi Item #07259735
MFR #"PRV240"
Price$262.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - 240 V dc Max, 240 V ac Max
Mi Item #07259735
MFR #"PRV240"

Mfr description
PRV240 PROVING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.83/each

Specifications

Dimensions

  • Dimensions
    11.7 cm x 7.4 cm x 2.8 cm, 4.6000 in x 2.9000 in x 1.1000 in
  • Maximum DC Voltage Measurement
    240 V dc
  • Weight
    8 oz

Details

  • Battery Type
    4 AA Alkaline batteries NEDA
  • Maximum AC Voltage Measurement
    240 V ac
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)