Overview
Mfr description
FHR208-24-AP BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width1.7200 in
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceEccentric Collar
- Operating Temperature Range-20 to 300° F
- Bearing Material52100 Bearing Steel
- Finish CoatingUncoated
- Seal TypeSingle Lip Contact Seal
- Precision RatingABEC 1
- ApplicationAgriculture
- Manufacturer Catalog
- UPC_NO1200106965978
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data