Motion
207KRR12
Radial/Deep Groove Ball Bearing - Hex Bore, 1.2500 in ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07259775
MFR #207KRR12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 1.2500 in ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07259775
MFR #207KRR12

Mfr description
207KRR12 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    207KRR12 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 207KRR12 is a 1.2500 in bore hex radial/deep groove ball bearing with a 72 mm OD and 25 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    207KRR12
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)