1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDRBU2W40-100DZ-T79SDPC
Rotary Actuator - Double Shaft, 100 ° Angle of Rotation, 40 Body Size
Mi Item #
07259777
MFR #
CDRBU2W40-100DZ-T79SDPC
Price
$370.08
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA CDRBU2W40-100DZ-T79SDPC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDRBU2W40-100DZ-T79SDPC
Rotary Actuator - Double Shaft, 100 ° Angle of Rotation, 40 Body Size
Mi Item #
07259777
MFR #
CDRBU2W40-100DZ-T79SDPC
Mfr description
CDRBU2W40-100DZ-T79SDPC ACTUATOR, FREE
Possible to move plate mounting position
Vertical and lateral mounting
Auto switch capable
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$370
.08
/each
Add to Cart
Specifications
Dimensions
Body Size
40
Details
Angle of Rotation
100 °
Magnet
Yes
Proof Pressure
1.5 MPa
Shaft Type
Double Shaft
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items