Motion
207KRRB17
Radial/Deep Groove Ball Bearing - Hex Bore, 1.2510 in ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07259795
MFR #207KRRB17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 1.2510 in ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07259795
MFR #207KRRB17

Mfr description
PER.207HRRB17 AGRICULTURE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    207HRRB17 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 207KRRB17 is a 1.2510 in bore hex radial/deep groove ball bearing with a 72 mm OD and 25 mm width, double sealed for long life.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    207KRRB17
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106969945

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)