Motion
208NPPB5
Farm Implement Bearing - Straight, 1.4375 in Bore, 3.1496 in OD, 22 mm Width, Double Sealed
MI ITEM #07259801
MFR #208NPPB5
Price$101.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.4375 in Bore, 3.1496 in OD, 22 mm Width, Double Sealed
MI ITEM #07259801
MFR #208NPPB5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.88/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    208RRRB5 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.4375 in bore diameter, double sealed closure, 80 mm outside diameter, and 22 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    208NPPB5
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Land Riding Nitrile Buna N Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106969860

Overview

Mfr description
208RRRB5 AGRICULTURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text