Motion
W208K2
Farm Implement Bearing - Square, 1.0300 in Bore, 80 mm OD, 42.70 mm Width, Open
Mi Item #07259821
MFR #W208K2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 1.0300 in Bore, 80 mm OD, 42.70 mm Width, Open
Mi Item #07259821
MFR #W208K2

Mfr description
W208K2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0300 in
  • Inner Ring Width
    42.683 mm
  • Outside Diameter  
    80 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    42.70 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.46 lbs

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Square
  • Closure Type
    Open
  • Description
    W208S2 AGRICULTURE BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.0300 in bore diameter, open closure, 80 mm outside diameter, and 42.70 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    W208K2
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590315529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)