Motion
53844
Taper Shank Drill Bit - 110S Series, High Speed Steel Material, 11/16 in, 5-3/8 in Flute, 118 ° Point Angle, 10.0000 in, 254 mm Overall Length
Mi Item #07259824
MFR #53844
Price$167.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110S Series, High Speed Steel Material, 11/16 in, 5-3/8 in Flute, 118 ° Point Angle, 10.0000 in, 254 mm Overall Length
Mi Item #07259824
MFR #53844

Mfr description
53844 11/16 RHS / RHC HSS 118 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.18/each

Specifications

Dimensions

  • Diameter
    0.6875 in, 17.46 mm
  • Drill Bit Size
    11/16 in
  • Drilling Depth
    5.3750 in, 136.52 mm
  • Flute Length
    5-3/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    10.0000 in, 254 mm
  • Shank Length
    4.6250 in, 117.47 mm
  • Taper Shank Size
    MT3

Details

  • Bit Type
    Taper Shank
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Flute Type
    Radial
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    110S
  • Shank Type
    Taper
  • Sheeters Drill
    No
  • Specification
    ANSI
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)