Motion
205PP12
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07259832
MFR #205PP12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07259832
MFR #205PP12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PER.W205RPP12 AGRICULTURE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -20 to 300° F
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    SAE 52100 Steel
  • Inner Ring Width
    38.1 mm
  • Application
    Agriculture, High Contaminated Areas
  • Manufacturer Catalog Number
    205PP12
  • Manufacturer Catalog
  • UPC_NO
    1200106764823
  • Weight
    0.68 lbs
  • Description
    W205RPP12 AGRICULTURE
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 205PP12 is a 0.7500 in bore radial/deep groove ball bearing with a 52 mm OD and 15 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text