Motion
GW209PPB11
Farm Implement Bearing - Straight, 1.7810 in Bore, 85 mm OD, 36.5 mm Width, Double Sealed
MI ITEM #07259873
MFR #GW209PPB11
List Price$89.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.7810 in Bore, 85 mm OD, 36.5 mm Width, Double Sealed
MI ITEM #07259873
MFR #GW209PPB11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.42/each for your price

Overview

Mfr description
GW209RPPB11-B AGRICULTURE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.7810 in
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Spherical
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row
  • Description
    GW209RPPB11-B AGRICULTURE
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    36.525 mm
  • Manufacturer Catalog Number
    36542
  • Manufacturer Catalog
  • UPC_NO
    1200106992790
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7810 in bore diameter, double sealed closure, 85 mm outside diameter, and 36.50 mm overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text