Motion
W208KRRB6
Farm Implement Bearing - Hex, 1.3760 in Bore, 80 mm OD, 1.4380 in Width, Double Sealed
Mi Item #07260164
MFR #W208KRRB6
Price$107.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Hex, 1.3760 in Bore, 80 mm OD, 1.4380 in Width, Double Sealed
Mi Item #07260164
MFR #W208KRRB6

Mfr description
W208HRRB6 AGRICULTURE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.67/each

Specifications

Dimensions

  • Bore Diameter
    1.3760 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    1.4380 in
  • Outside Diameter  
    80 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.4380 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    W208HRRB6 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.3760 in bore diameter, double sealed closure, 80 mm outside diameter, and 1.4380 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    37001
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Land Riding Nitrile Buna N Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106962779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)