Motion
W208PPB8
Farm Implement Bearing - Square, 1.1250 in Bore, 80 mm OD, 1.1880 in Width, Double Sealed
MI ITEM #07260188
MFR #W208PPB8
Price$70.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 1.1250 in Bore, 80 mm OD, 1.1880 in Width, Double Sealed
MI ITEM #07260188
MFR #W208PPB8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.74/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    36.52 mm
  • Outside Diameter  
    80 mm
  • Outside Diameter Design
    Spherical
  • Overall Width  
    1.1880 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Description
    W208SPPB8 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.1250 in bore diameter, double sealed closure, 80 mm outside diameter, and 1.1880 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    36631
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106962663

Overview

Mfr description
W208SPPB8 AGRICULTURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text