Motion
W209PPB2
Farm Implement Bearing - Straight, 1.7716 in Bore, 85 mm OD, 30.2 mm Width, Double Sealed
Mi Item #07260191
MFR #W209PPB2
Price$84.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 1.7716 in Bore, 85 mm OD, 30.2 mm Width, Double Sealed
Mi Item #07260191
MFR #W209PPB2

Mfr description
W209RPPB2 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.64/each

Specifications

Dimensions

  • Bore Diameter
    1.7716 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    30.175 mm
  • Outside Diameter  
    85 mm
  • Outside Diameter Design
    Spherical
  • Overall Width  
    30.2 mm
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture, High Contaminated Areas
  • Bearing Material
    SAE 52100 Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    W209RPPB2 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7716 in bore diameter, double sealed closure, 85 mm outside diameter, and 30.20 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    36621
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106962656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)