Motion
FC-302N200T5E55H2BGXXXXSXXXXAXBXCXXXXDX

DANFOSS VLT
FC-302N200T5E55H2BGXXXXSXXXXAXBXCXXXXDX

134H3688 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 300 hp Normal Duty, IP55 Rating, 50/60 Hz
MI ITEM #07260491
MFR #FC-302N200T5E55H2BGXXXXSXXXXAXBXCXXXXDX
Price$59,172.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
FC-302N200T5E55H2BGXXXXSXXXXAXBXCXXXXDX

134H3688 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 300 hp Normal Duty, IP55 Rating, 50/60 Hz
MI ITEM #07260491
MFR #FC-302N200T5E55H2BGXXXXSXXXXAXBXCXXXXDX

Mfr description
FC-302N200T5E55H2BGXXXXSXXXXAXBXCXXXXDX
  • There’s less need for cooling or oversizing as the ambient temperature is 50°C without derating
  • The need for PLC capacity is reduced thanks to Smart Logic Control
  • Low lifetime costs are ensured as the drive is highly resistant to wear and tear
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,172.72/each

Specifications

Dimensions

  • Input Current
    480 A
  • Overall Depth
    15.1970 in, 386 mm
  • Overall Dim Height Width Depth
    1122 mm x 350 mm x 375 mm
  • Overall Height
    77.8740 in, 1978 mm
  • Overall Width
    16.5350 in, 420 mm
  • Weight
    370.377 lbs, 168 kg

Details

  • Additional Details
    Coated PCB
  • Automation Option Cards
    No A Option, No B Option
  • Backup Option Cards
    183 V DC Supply MCB 107
  • Communications Option Cards
    Profibus DP MCA 101, DeviceNet MCA 104, Profinet MCA 120, EtherNet/IP MCA 121, Modbus TCP MCA 122, Powerlink MCA 123, EtherCat MCA 124, Profibus Converter MCA 113, Profibus Converter MCA 114, CANopen MCA 105, CANopen MCA 105, DeviceNet Converter MCA 194
  • Compatible Accessories
    LCP 101/102, Profibus Adapter, Nema 1 Kit
  • Drive Output Voltage
    380-500 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Dynamic Braking
    Yes
  • Enclosure Rating
    IP55
  • Enclosure Type
    IP54, Type 12
  • Feedback Option Cards
    Encoder Input MCB 102, Resolver Input MCB 103, PTC Thermistor Card MCB 112, Sensor Input MCB 114
  • Horsepower Rating Heavy Duty
    300 hp
  • Horsepower Rating Normal Duty
    300 hp
  • I/O Option Cards
    General Purpose I/O MCB 101, Relay Card MCB 105, Analog I/O MCB 109, Programmable I/O MCB 115
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Standard
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    134H3688
  • Motor Phase
    3
  • Mounting Type
    Wall
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    2
  • Output Current Heavy Duty
    395 A
  • Output Current Normal Duty
    480 A
  • Overview Brochure
  • Peak Current
    528 A
  • Peak Current Heavy Duty
    592 A
  • Peak Current Normal Duty
    528 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Smart Logic Controller
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Remote Keypad
    Remote Mount Kit
  • Safety Option Cards
    Safety Option MCB 140, Safety Option MCB 141, Safety Option MCB 150, Safety Option MCB 151, Safety Option MCB 152, Safe PLC I/O MCB 108
  • Serial Communication Onboard
    FC or Modbus RTU
  • Series
    VLT Lift Drive
  • Standard Operating Temperature Range
    14 to 122 °F
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    Fans, Pumps, Conveyors, Irrigation
  • Warranty
    18 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)