Overview
Mfr description
FC-302P7K5T6E66H2BGXXXXSXXXXAXBXCXXXXDX
- There’s less need for cooling or oversizing as the ambient temperature is 50°C without derating
- The need for PLC capacity is reduced thanks to Smart Logic Control
- Low lifetime costs are ensured as the drive is highly resistant to wear and tear
- The lifetime of electronics is prolonged due to back-channel cooling for enclosures D, E and F
- Commissioning and upgrades are easy due to plug-in technology
- High-precision position and synchronization thanks to availability of Integrated Motion Controller throughout the entire product range
- Features such as intelligent heat management, Safe stop and Safe Torque Off ensure safe and energy-efficient operation of the drive
- Wide variety of I/O Options - Adaptable to most demanding applications
- Wide variety of Industrial Fieldbus - Ease of connection to any Industrial Network
- NEMA 1, NEMA 12, and NEMA 4X Indoor enclosures - Suitable for harsh wash down environments without the need for customized panels
- Main disconnects and integral fusing Reduces installed cost by eliminating panel space
Specifications
- Number Of Input Phases3 ph
- Drive Supply Voltage500/575 V ac
- Horsepower Rating Normal Duty10 hp
- Output Current Normal Duty10 A
- Product TypeAC Variable Frequency & Servo Drives
- Enclosure TypeIP66
- Enclosure RatingIP66
- Horsepower Rating Heavy Duty10 hp
- Output Current Heavy Duty10 A
- Peak Current Normal Duty9 A
- Peak Current Heavy Duty9 A
- Input Frequency Rating50/60 Hz
- Overall Dim Height Width Depth268 mm x 90 mm x 205 mm
- Standard Operating Temperature Range14 to 122 °F
- Number Of Analog Inputs2
- Number Of Digital Inputs4
- Number Of Analog Outputs1
- Number Of Digital Outputs2
- Number of Relays2
- PLC FunctionsSmart Logic Controller
- Dynamic BrakingYes
- Mounting TypeWall
- Keypad / DisplayStandard
- PI / PID ControllerPID Controller
- Serial Communication OnboardFC or Modbus RTU
- Pulse Train Input CapabilityYes
- Number Of Option Slots3
- Compatible AccessoriesLCP 101/102, Profibus Adapter, Nema 1 Kit
- Backup Option Cards246 V DC Supply MCB 107
- Communications Option CardsProfibus DP MCA 101, DeviceNet MCA 104, Profinet MCA 120, EtherNet/IP MCA 121, Modbus TCP MCA 122, Powerlink MCA 123, EtherCat MCA 124, Profibus Converter MCA 113, Profibus Converter MCA 114, CANopen MCA 105, CANopen MCA 105, DeviceNet Converter MCA 194
- I/O Option CardsGeneral Purpose I/O MCB 101, Relay Card MCB 105, Analog I/O MCB 109, Programmable I/O MCB 115
- Feedback Option CardsEncoder Input MCB 102, Resolver Input MCB 103, PTC Thermistor Card MCB 112, Sensor Input MCB 114
- Safety Option CardsSafety Option MCB 140, Safety Option MCB 141, Safety Option MCB 150, Safety Option MCB 151, Safety Option MCB 152, Safe PLC I/O MCB 108
- Remote KeypadRemote Mount Kit
- Typical ApplicationFans, Pumps, Conveyors, Irrigation
- SeriesVLT Lift Drive
- Warranty18 months
- Manufacturer Catalog
- Overview Brochure
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data