Motion
130B1243

DANFOSS VLT
130B1243

Board - For Use With VLT Drives
Mi Item #07260575
MFR #130B1243
Price$444.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
130B1243

Board - For Use With VLT Drives
Mi Item #07260575
MFR #130B1243

Mfr description
MCB109
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.28/each

Specifications

Dimensions

  • Weight
    0.38 lbs

Details

  • Accessory Type
    Board
  • Additional Details
    Spare Part | Options: Interface board options | Spare part - B Option: BX | Spare part - Coating: C | B Option: No B Option | Coating PCB: Coated PCB | B Option: MCB-109 I | O | RTC Back-up | Spare part - B Option: B0 | EAN: 5702427374232
  • Manufacturer Catalog
  • Motor Voltage
    0 to 10 V
  • Number Of Analog Inputs
    3
  • Number Of Analog Outputs
    3
  • Product Type
    Drive Options & Accessories
  • Warranty
    18 months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)