Motion
FC-280PK55T2E21H2BNCXXXSXXXXAN

DANFOSS VLT
FC-280PK55T2E21H2BNCXXXSXXXXAN

135N1796 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 3/4 hp Normal Duty, Output Current 3.2 A Normal Duty, IP21 Rating, 50/60 Hz, Voltage vector control VVC+ Speed or Torque mode, u/f (Frequency Control)
Mi Item #07260587
MFR #FC-280PK55T2E21H2BNCXXXSXXXXAN
Price$670.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
FC-280PK55T2E21H2BNCXXXSXXXXAN

135N1796 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 3/4 hp Normal Duty, Output Current 3.2 A Normal Duty, IP21 Rating, 50/60 Hz, Voltage vector control VVC+ Speed or Torque mode, u/f (Frequency Control)
Mi Item #07260587
MFR #FC-280PK55T2E21H2BNCXXXSXXXXAN

Mfr description
FC-280PK55T2E21H2BNCXXXSXXXXAN
  • Compact design saves panel space
  • Easy and fast installation set-up due to flexible user interfaces
  • No need to install extra cooling equipment or oversize the drive as it is designed to operate at 45°C at full load and up to 55°C with derating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.24/each

Specifications

Dimensions

  • Overall Depth
    183 mm
  • Overall Dim Height Width Depth
    11.6 in x 3 in x 6.6 in
  • Overall Height
    13.3300 in, 338.50 mm
  • Overall Width
    10.6300 in, 270 mm
  • Weight
    5.1 lbs

Details

  • Additional Details
    Brake chopper Numerical Local Control Panel Coated PCB Latest release Integrated EtherNET IP
  • Automation Option Cards
    EtherNET IP
  • Backup Option Cards
    VLTMemory Module MCM 102
  • Communications Option Cards
    EtherNET IP
  • Compatible Accessories
    LCP 21/Blind/102/Adapter/Mounting, MCC 101/102, MCE 101, IP21 Conversion Kit
  • Configurable Digital Inputs Outputs
    1
  • Drive Supply Voltage
    200/240 V ac
  • Dynamic Braking
    Yes
  • Enclosure Rating
    IP21
  • Enclosure Type
    IP21, Type 1
  • Encoder Connection
    24V Encoder
  • Feedback Type
    24V Encoder
  • Horsepower Rating Heavy Duty
    3/4 hp
  • Horsepower Rating Normal Duty
    3/4 hp
  • I/O Option Cards
    VLT 24 V DC Supply MCB 106
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Yes - Graphic Display NLCP
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FC-280PK55T2E21H2BNCXXXSXXXXAN
  • Motor Phase
    3
  • Mounting Type
    Wall Mount
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    6(7)
  • Number Of Digital Outputs
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    1
  • Operation Mode
    Voltage vector control VVC+ Speed or Torque mode, u/f (Frequency Control)
  • Output Current Heavy Duty
    3.2 A
  • Output Current Normal Duty
    3.2 A
  • Overview Brochure
  • Peak Current
    5.1 A
  • Peak Current Heavy Duty
    5.1 A
  • Peak Current Normal Duty
    5.1 A
  • PI / PID Controller
    PID
  • PLC Functions
    Smart Logic Controller
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Remote mount kit available
  • Serial Communication Onboard
    Modbus RTU, EtherNet/IP
  • Serial Communication Options
    EtherNET IP
  • Series
    VLT Midi
  • Standard Operating Temperature Range
    14 to 113 °F
  • Standards Met
    UL 508C, EN/IEC 61800-5-1, cUL, CE, STO - IEC/EN 61508: 2010 SIL2, IEC/EN 61800-5-2: 2007 SIL2,• IEC/EN 62061: 2012 SILCL of SIL2, IEC/EN 61326-3-1: 2008, EN ISO 13849-1: 2008 Category 3 PL d
  • Trade / Brand Name
    VLT Midi Drive FC 280
  • Typical Application
    Conveyors, Fans, Pumps, Compressors, Packaging Systems, Mixers, Motion
  • Warranty
    18 months
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)