Motion
FC-280P4K0T4E21H2BNCXXXSXXXXAX

DANFOSS VLT
FC-280P4K0T4E21H2BNCXXXSXXXXAX

Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 5 hp Normal Duty, IP 21 Rating
Mi Item #07260627
MFR #FC-280P4K0T4E21H2BNCXXXSXXXXAX
Price$680.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
FC-280P4K0T4E21H2BNCXXXSXXXXAX

Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 5 hp Normal Duty, IP 21 Rating
Mi Item #07260627
MFR #FC-280P4K0T4E21H2BNCXXXSXXXXAX

Mfr description
FC-280P4K0T4E21H2BNCXXXSXXXXAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.98/each

Specifications

Dimensions

  • Weight
    7.9 lbs

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 21
  • Enclosure Type
    IP21
  • Horsepower Rating Normal Duty
    5 hp
  • Number Of Input Phases
    3 ph
  • Overview Brochure
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT Midi
  • Standards Met
    UL 508C, EN/IEC 61800-5-1, cUL, CE, STO - IEC/EN 61508: 2010 SIL2, IEC/EN 61800-5-2: 2007 SIL2,• IEC/EN 62061: 2012 SILCL of SIL2, IEC/EN 61326-3-1: 2008, EN ISO 13849-1: 2008 Category 3 PL d
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)