Motion
175G5195

DANFOSS VLT
175G5195

VLT Compact Starter - 100 hp @ 200-575 V, 200-575 V Supply Voltage, 3 Phase Input, IP00 Rated
MI ITEM #07260649
MFR #175G5195
List Price$3,873.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
175G5195

VLT Compact Starter - 100 hp @ 200-575 V, 200-575 V Supply Voltage, 3 Phase Input, IP00 Rated
MI ITEM #07260649
MFR #175G5195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,873.38/each for your price

Overview

Mfr description
MCD 201-075-T6-CV3
  • Easy connectivity for the soft starter to EtherNet/IP-based networks, such as Rockwell PLC systems
  • Panel space can be saved due to the compact size
  • Installation costs are minimized and power loss eliminated thanks to the built-in bypass
  • More starts per hour and a higher load is possible as a result of advanced SCR Control Algorithms that balance output waveform
  • Overall project investment is reduced due to essential motor protections
  • No external cooling or oversizing is necessary thanks to the maximum ambient temperature of 50°C without derating

Specifications

  • Horsepower
    100 hp @ 200-575 V
  • Supply Voltage
    200-575 V
  • Input Phase
    3
  • Enclosure Rating
    IP00
  • Mounting Type
    Wall Mount
  • Supply Frequency
    44/66 Hz
  • Operating Temperature Range
    14 - 140 °F
  • Overall Dim Height Width Depth
    240 mm x 202 mm x 214 mm
  • Keypad / Display
    Standard
  • Number of Relays
    2
  • Number Of Analog Inputs
    3
  • PI / PID Controller
    PID
  • PLC Functions
    Smart Logic Controller
  • Serial Communication Onboard
    Modbus RTC
  • Typical Application
    Any Application
  • Warranty
    18 months
  • Manufacturer Catalog
  • Overview Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text