Motion
33109
Tapered Roller Bearing Assembly - 70 mm Bore, 80 mm OD, Normal/6X Precision, 1.5 mm Fillet Radius
MI ITEM #07260759
MFR #33109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 70 mm Bore, 80 mm OD, Normal/6X Precision, 1.5 mm Fillet Radius
MI ITEM #07260759
MFR #33109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33109 TAPERED ROLLER BEARING
  • High quality through hardened bearing steel
  • Optimized, engineered internal geometry
  • Highly consistent, reliable, and flexible manufacturing
  • Globally interchangeable inch and metric designs

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    80 mm
  • Precision Rating
    Normal/6X
  • Bore Type
    Round
  • Fillet Radius
    1.5 mm
  • Closure Type
    Open
  • Abma Precision Rating
    Class 0
  • Bearing Material
    SAE 52100
  • Cage Material
    Steel
  • Operating Temperature Range
    -40 to 120 ºC
  • Finish Coating
    Uncoated
  • Series
    ISO class bearing
  • Compatible Cup
    Y33109
  • Compatible Cone
    X33109
  • Flange Type
    Non-Flanged Cup
  • Standards Met
    Standard ASTM A295
  • Application
    Agricultural
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    1200106071495
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text