Overview
Mfr description
HC209-28-AP
- Can be ordered in Single or Triple Lip Design
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width2.2200 in
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceEccentric Collar
- Closure TypeSealed
- Operating Temperature Range-20 to 300° F
- Bearing Material52100 Bearing Steel
- Finish CoatingUncoated
- Seal TypeTriple Lip Seal
- Precision RatingABEC 1
- ApplicationAgriculture
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data