Motion
FH205-14-AP
Ball Insert Bearing - Straight Bore, 7/8 in Bore Diam., 2.0472 in OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #07260767
MFR #FH205-14-AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 7/8 in Bore Diam., 2.0472 in OD, 1.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #07260767
MFR #FH205-14-AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Inner Ring Width  
    0.8460 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.2200 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Closure Type
    Single Seal
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 300° F
  • Seal Type
    F Seal

Overview

Mfr description
FH205-14-AP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text