Motion
FHS205-16G-AP
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 52 mm OD, 27 mm Width, Medium Duty, Set Screw Locking
Mi Item #07260771
MFR #FHS205-16G-AP
Price$45.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 52 mm OD, 27 mm Width, Medium Duty, Set Screw Locking
Mi Item #07260771
MFR #FHS205-16G-AP

Mfr description
FSG205-16-A MOUNTED INSERT
  • Standard load capacity
  • Narrow inner ring with spherical outer ring
  • Relubrication groove with oil hole on set screw side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    27 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    27 mm

Details

  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1610 lbf
  • Seal Type
    Single Lip
  • Series
    FHS200-G
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106012870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)