Motion
FHS204-12G-AP
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 25 mm Width, Medium Duty, Set Screw Locking
Mi Item #07260772
MFR #FHS204-12G-AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 25 mm Width, Medium Duty, Set Screw Locking
Mi Item #07260772
MFR #FHS204-12G-AP

Mfr description
FHS204-12G-AP
  • Standard load capacity
  • Narrow inner ring with spherical outer ring
  • Relubrication groove with oil hole on set screw side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    25 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    25 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1410 lbf
  • Seal Type
    Single Lip
  • Series
    FHS200-G
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)