Motion
FH209-28G-AP
Ball Insert Bearing - Straight Bore, 1.7500 in Bore Diam., 3.3438 in OD, 1.7188 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #07260773
MFR #FH209-28G-AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.7500 in Bore Diam., 3.3438 in OD, 1.7188 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #07260773
MFR #FH209-28G-AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FH209-28G-AP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7188 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -20 to 300° F
  • Bearing Material
    52100 Bearing Steel
  • Finish Coating
    Uncoated
  • Seal Type
    Single Buna N Seal
  • Precision Rating
    ABEC 1
  • Application
    Agriculture
  • Manufacturer Catalog
    From the Prints
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text