Motion
HC207-35MM-AP
Ball Insert Bearing - Agricultural - Cylindrical Bore, 35 mm ID, Eccentric Collar Locking
Mi Item #07260776
MFR #HC207-35MM-AP
Price$98.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Agricultural - Cylindrical Bore, 35 mm ID, Eccentric Collar Locking
Mi Item #07260776
MFR #HC207-35MM-AP

Mfr description
HC207-35MMA-A MOUNTED INSERT
  • Can be ordered in Single or Triple Lip Design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.16/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    1.4800 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    2.0100 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Triple Lip Seal
  • UPC_NO
    1200106993124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)