Motion
UCF308-40MM-AP-MF

PEER BEARING CO (SKF)
UCF308-40MM-AP-MF

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Set Screw Locking, Contact Seal Seal
Mi Item #07260777
MFR #UCF308-40MM-AP-MF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
UCF308-40MM-AP-MF

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Set Screw Locking, Contact Seal Seal
Mi Item #07260777
MFR #UCF308-40MM-AP-MF

Mfr description
UCF308-40MM-AP-MF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.4090 in
  • Bolt Size
    0.7480 in
  • Bore Diameter  
    40 mm
  • Overall Length Diameter  
    5.9060 in
  • Overall Width
    2.2050 in

Details

  • Application
    Tillage—Seedbed FInisher
  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)