Motion
UCP211-32-AP
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore
MI ITEM #07260778
MFR #UCP211-32-AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore
MI ITEM #07260778
MFR #UCP211-32-AP

Mfr description
UCP211-32-AP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    0.8750 in
  • Bolt Center To Center Length
    2.5000 in
  • Bore Diameter
    2 in
  • Overall Height
    4.9690 in
  • Overall Length
    8.6250 in
  • Overall Width
    2.3190 in

Details

  • Application
    Agriculture
  • Bore Type
    Straight
  • Housing Construction
    Solid
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)