Motion
HANGER-211HA-211

PEER BEARING CO (SKF)
HANGER-211HA-211

Gang Disc Hanger - 1.4375 in Bore, 3.1880 in OD, 2.5000 in Overall Width, 4.4030 in Overall Length, Cast Iron
MI ITEM #07260779
MFR #HANGER-211HA-211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
HANGER-211HA-211

Gang Disc Hanger - 1.4375 in Bore, 3.1880 in OD, 2.5000 in Overall Width, 4.4030 in Overall Length, Cast Iron
MI ITEM #07260779
MFR #HANGER-211HA-211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HANGER-211HA-211

Specifications

  • Type Of Bearing
    Hanger
  • Bore Diameter
    1.4375 in
  • Outside Diameter
    3.1880 in
  • Overall Width
    2.5000 in
  • Overall Length
    4.4030 in
  • Material
    Cast Iron
  • Base To Bore Centerline
    3.0000 in
  • Manufacturer Catalog
  • Application
    Agriculture
  • Product Type
    Agricultural Hangers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text