Motion
HC208-40MM-AP
Ball Insert Bearing - Agricultural - Cylindrical Bore, 40 mm Bore Diam., 3.1496 in OD, 2.2200 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #07260781
MFR #HC208-40MM-AP
Price$111.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Agricultural - Cylindrical Bore, 40 mm Bore Diam., 3.1496 in OD, 2.2200 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #07260781
MFR #HC208-40MM-AP

Mfr description
HCN208A AGRICULTURE
  • Can be ordered in Single or Triple Lip Design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.87/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    1.6850 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    2.2200 in
  • Precision Rating
    ABEC 1
  • Weight
    1.94 lbs

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7329 lbf
  • Radial Static Load Capacity
    4496 lbf
  • Seal Type
    Triple Lip Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106974819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)