Motion
GW208PPB8F5544

PEER BEARING CO (SKF)
GW208PPB8F5544

Farm Implement Bearing - Square, 1.1800 in Bore, 80 mm OD, 1.4375 in Width, Double Sealed
MI ITEM #07260888
MFR #GW208PPB8F5544
Price$85.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
GW208PPB8F5544

Farm Implement Bearing - Square, 1.1800 in Bore, 80 mm OD, 1.4375 in Width, Double Sealed
MI ITEM #07260888
MFR #GW208PPB8F5544

Mfr description
GW208SPPB8 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.87/each

Specifications

Dimensions

  • Bore Diameter
    1.1800 in
  • Inner Ring Width
    36.512 mm
  • Outside Diameter  
    80 mm
  • Outside Diameter Design
    Spherical
  • Overall Width  
    1.4375 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Description
    GW208SPPB8 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.1800 in bore diameter, double sealed closure, 80 mm outside diameter, and 36.50 mm overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
    From the Prints
  • Manufacturer Catalog Number
    GW208PPB8F5544
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row
  • Seal Type
    Triple Lip Buna-N rubber seals both sides
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106965367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)