Motion
FD209K52-1-1/2RD

PEER BEARING CO (SKF)
FD209K52-1-1/2RD

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, 5 Lip Seal Seal
Mi Item #07260902
MFR #FD209K52-1-1/2RD
Price$268.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FD209K52-1-1/2RD

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, 5 Lip Seal Seal
Mi Item #07260902
MFR #FD209K52-1-1/2RD

Mfr description
FD209K52-1-1/2RD BEARING ASSEMBLY
  • Directly interchangeable industry standard units
  • Compensates misalignment from imprecise mounting or frame surfaces
  • Increased productivity and bearing life in field due to shock load protection from stamped steel flanges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.82/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bolt Size
    0.5310 in
  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width
    1.6845 in
  • Overall Length Diameter  
    5.0000 in
  • Overall Width
    1.6845 in

Details

  • Application
    Agriculture
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Housing Material
    Pressed Steel
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    5 Lip Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    8865590476930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)