Motion
MHSJ3-16DS
MHSJ3-16DS MHS, PARRALLEL STYLE AIR
Mi Item #07260931
MFR #MHSJ3-16DS
Price$456.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHSJ3-16DS MHS, PARRALLEL STYLE AIR
Mi Item #07260931
MFR #MHSJ3-16DS

Mfr description
MHSJ3-16DS MHS, PARRALLEL STYLE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.26/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Action
    Double Action
  • Body Option
    Dust Cover
  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    3
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)