Motion
2AM-ARV-93

GAST MFG
2AM-ARV-93

GAST Rotary Vane Air Motor - 0.95 hp, Lubricated, Flange (IEC) Mounting, 30 cfm
Mi Item #07260974
MFR #2AM-ARV-93
Price$783.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
2AM-ARV-93

GAST Rotary Vane Air Motor - 0.95 hp, Lubricated, Flange (IEC) Mounting, 30 cfm
Mi Item #07260974
MFR #2AM-ARV-93

Mfr description
2AM-ARV-93 AIR MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$783.71/each

Specifications

Dimensions

  • Overall Height
    4.1300 in
  • Overall Length
    5.0000 in
  • Overall Width
    4.1300 in
  • Port Size
    1/4 BSP
  • Starting Torque
    at 80 psi 17 in/lb

Details

  • Air Consumption
    30 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    76 dBa
  • Maximum Power
    0.95 hp
  • Maximum Speed
    3000 rpm
  • Maximum Torque
    28 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Flange (IEC)
  • Number of Vanes
    4
  • Operating Pressure Range
    7 psi
  • Output Shaft Type
    Keyed
  • Rotation
    Reversible
  • Speed @ Max Torque
    19.5 rpm
  • Standards Met
    CE, ATEX
  • Torque @ Max Speed
    17 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)