Motion
T-7W 6 in x 25 ft

FLEXAUST INC
T-7W 6 in x 25 ft

Ducting Hose - 6.000 in ID, 25 ft Length, Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip, Thermoplastic Rubber Material, 5.00 psi
MI ITEM #07261042
MFR #T-7W 6 in x 25 ft
Price$12.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
T-7W 6 in x 25 ft

Ducting Hose - 6.000 in ID, 25 ft Length, Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip, Thermoplastic Rubber Material, 5.00 psi
MI ITEM #07261042
MFR #T-7W 6 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.34/each

Specifications

Dimensions

  • Closed Bend Radius
    5.500 in
  • Inside Diameter
    6.000 in
  • Length
    25 ft
  • Wall Thickness
    0.030 in
  • Weight
    0.82 lbs/ft

Details

  • Application
    Car Wash, Conduit, Furnace Duct Cleaning, Landfill Venting, Off-Road, Ozone, Paper Trim Conduit
  • Color
    Black with Yellow Wearstrip
  • Compression Ratio
    3:1
  • Construction
    Medium weight black thermoplastic rubber hose reinforced with a spring steel wire helix & yellow external polypropylene wearstrip
  • Hose Material
    Thermoplastic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8901060025
  • Manufacturer Product Page
  • Negative Pressure
    8.30 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire & External Polypropylene Wearstrip
  • Series
    Flexadux® TR T-7W
  • Technical Data Sheet
  • Temperature Range
    -60 to 275 °F
  • Transported Substance
    Dust, Materials
  • Working Pressure
    5.00 psi

Overview

Mfr description
T-7W 6"ID X 25' MED WT THERMOPLASTIC
  • Most general all-purpose hose
  • Wearstrip offers additional external abrasion & drag resistance
  • Designed for applications with wide temperature ranges
  • Great moisture & UV resistance
  • Excellent chemical resistance
  • Smooth interior assures minimal friction loss & efficient air flow
  • Wall Thickness = .025" (2" ID), .030” (2.5" ID & above)
  • Available in metric sizes, consult sales team on pricing & minimums
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text