Motion
628VV
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 8 mm Width, Double Sealed
Mi Item #07261654
MFR #628VV
Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 8 mm Width, Double Sealed
Mi Item #07261654
MFR #628VV

Mfr description
628 VV BRG (628VVMC3E)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.80/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    24 mm
  • Overall Height
    8 mm
  • Overall Length
    24 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    MC3
  • Long Description
    The 628VV is an 8 mm bore radial deep groove ball bearing with double seals and 24 mm outer diameter for compact applications.
  • Manufacturer Catalog Number
    628VV
  • Manufacturer Upc Number
    029176016127
  • Max Rpm
    28000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3350 N
  • Radial Static Load Capacity
    1430 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176016127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)