Motion
6202VC3
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Sealed
MI ITEM #07261785
MFR #6202VC3
Price$21.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Sealed
MI ITEM #07261785
MFR #6202VC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.16/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.6 mm
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    11 mm
  • Overall Length
    11 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.09 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6202VC3 is a 15 mm bore radial deep groove ball bearing with single seal and 35 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    6202VC3
  • Manufacturer Upc Number
    029176013973
  • Max Rpm
    20000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7650 N
  • Radial Static Load Capacity
    3750 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013973

Overview

Mfr description
6202 V C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought