Motion
608V
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Sealed, Without Snap Ring
Mi Item #07261801
MFR #608V
Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Sealed, Without Snap Ring
Mi Item #07261801
MFR #608V

Mfr description
608 V BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.03/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Height
    7 mm
  • Overall Length
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.02 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 608V is an 8 mm bore radial deep groove ball bearing with single seal and 22 mm outer diameter for general machinery.
  • Manufacturer Catalog Number
    608V
  • Manufacturer Upc Number
    029176013492
  • Max Rpm
    34000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3300 N
  • Radial Static Load Capacity
    1370 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)