Motion
28730

3M
28730

28730 Vacuum Hose Anti-Static 28730, 1 In Id X 4 Ft, 1 Per Case
Mi Item #07261831
MFR #28730
Price$35.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28730

28730 Vacuum Hose Anti-Static 28730, 1 In Id X 4 Ft, 1 Per Case
Mi Item #07261831
MFR #28730

Mfr description
28730 VACUUM HOSE ANTI-STATIC 28730, 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Engineered for efficient dust management when used with 3M™ Random Orbital and Orbital Sanders
  • When connected to a vacuum system, disc loading is minimized, which increases productivity, extends the life of abrasive products, and provide a cleaner work environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.38/each

Specifications

Dimensions

  • Length
    4 ft
  • Overall Length
    4 ft
  • Weight
    0.852 lb

Details

  • Accessory Type
    Hose
  • Manufacturer Upc Number
    00051141287300
  • UPC_NO
    00051141287300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)