Motion
6014VV
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width
MI ITEM #07261834
MFR #6014VV
Your Price$233.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width
MI ITEM #07261834
MFR #6014VV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$233.35/each(List $247.88)

Overview

Mfr description
6014 VV BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    20 mm
  • Overall Width
  • Overall Length
    110 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    20 mm
  • Manufacturer Catalog Number
    6014VV
  • Manufacturer Upc Number
    029176013218
  • UPC_NO
    029176013218
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6014VV is a 70mm bore radial deep groove ball bearing with double seals, 110mm OD, and 20mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text