Specifications
Dimensions
- End 1 Size1/2 in, 1/4 in
- End 2 Size1/2 in, 1/4 in
Details
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe Swivel, Male Adjustable O-Ring Boss
- End 1 Thread1/4-18 NPSM, 3/4-16 UNF
- End 2 StyleFemale Pipe Swivel, Male Adjustable O-Ring Boss
- End 2 Thread1/4-18 NPSM, 3/4-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6901
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)