Motion
DSBF-C-40-50-PPVA-N3-R

FESTO CORPORATION
DSBF-C-40-50-PPVA-N3-R

DSBF-C-40-50-PPVA-N3-R ISO Cylinder
Mi Item #07261928
MFR #DSBF-C-40-50-PPVA-N3-R
Price$383.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBF-C-40-50-PPVA-N3-R

DSBF-C-40-50-PPVA-N3-R ISO Cylinder
Mi Item #07261928
MFR #DSBF-C-40-50-PPVA-N3-R

Mfr description
DSBF-C-40-50-PPVA-N3-R CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.60/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    PPVA-N3-R
  • Cylinder Type
    ISO
  • Maximum Applied Force
    754 N
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    DSBF
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)