Motion
6010VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed
Mi Item #07261936
MFR #6010VVC3
Price$148.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed
Mi Item #07261936
MFR #6010VVC3

Mfr description
6010VVC3 BALL BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.06/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    16 mm
  • Overall Length
    80 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.57 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed • Open bearing: Prefix designation Null • Sealed on both sides: Prefix designation VV • Shielded on both sides: Prefix designation ZZ • Snap ring groove: Prefix designation NR
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6010VVC3 is a 50 mm bore radial deep groove ball bearing with double seals and 80 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    6010VVC3
  • Manufacturer Upc Number
    029176013010
  • Max Rpm
    8500 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21800 N
  • Radial Static Load Capacity
    16600 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)